Shop KWIKSET

Mobile Home Polished Brass Privacy Knob Right or Left Handed

  • Mfr # 93001-876

  • Zoro # G7677272


product price:  $14.80
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93001-876
Zoro #
G7677272
UPC #
883351589437
Country of Origin
Mexico

Description

As the industry leader, Kwikset has provided trusted security for over 60 years and has become synonymous with security, peace of mind, style and innovation. Kwikset Mobile Home locks are made especially to fit mobile home doors. This privacy knob/lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn piece inside. The outside knob/lever can be unlocked by an emergency key. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.


  • • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • • Universal handing; fits both right handed and left handed doors
  • • Latch has 2 interchangeable faceplates; round corner and square corner
  • • ANSI/BHMA grade 3 certified
  • • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • • Locking mechanism functions with turn piece on the interior of the lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.