This item is Discontinued.

Kwikset Milan Passage Lever 154MIL-SQT-514-RCAL-RCS

Milan Passage Lever (Discontinued)

  • Mfr # 154MIL-SQT-514-RCAL-RCS
  • Zoro # G608569616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
154MIL-SQT-514-RCAL-RCS
Zoro #
G608569616
UPC #
-
Country of Origin
United States

Description

with Square Rose, RCAL Latch and Round Corner Strike in Iron Black
Milan LeverKwikset Signature SeriesKwikset's popular line of contemporary door locks, introduces keyed entry and interior pack options for a playful, yet elegant aesthetic.Specifications: Door Prep:
  • Crossbore 2-1/8 or 1 -1/2
  • Edge Bore 1
Backset:
  • Adjustable to 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 - 1-3/4
Cylinder:
  • SmartKey
Faceplates:
  • 1 x 2-1/4; Square, round, or drive-in
Strikes:
  • 1-3/4 x 2-1/4; Square or round corner
ANSI/BHMA:
  • A156.36 Grade 2
UL:
  • 20 minute UL fire rating available
Door Handing:
  • Reversible for right or left hand doors
ADA:
  • Satisfy section 4.13.9 ADA requirement
Functions: Passage/Hall/Closet:
  • Both levers always free. 154MIL
Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key. 155MIL
Keyed Entry Lever:
  • Both sides locked or unlocked by key outside or turnbutton inside. 156MIL SMT
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation. 157MIL
Interior Pack:
  • Outside handleset. Inside lever. 966MIL
Finishes:
  • 11P - Venetian Bronze
  • 15 - Satin Nickel
  • 26 - Polished Chrome
  • 26D - Satin Chrome
  • 514 - Iron Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.