Zoro Homepage

Kwikset Mobile Home Polished Brass Entry Door Knob 1-3/4 in.

  • Mfr # 94002-825

  • Zoro # G609478801


product price: $19.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94002-825
Zoro #
G609478801
UPC #
883351589215
Country of Origin
Mexico

Description

As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. Kwikset Mobile Home locks are made especially to fit mobile home doors. Both knobs/levers can be locked or unlocked by a key on the outside, or turn piece on the inside. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.


  • • For use on exterior doors where keyed entry and security is needed
  • • Universal handing; fits both right handed and left handed doors
  • • Comes with 2 keys
  • • Latch has 2 interchangeable faceplates; round corner and square corner
  • • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • • Locking mechanism functions with turn piece on the interior of the lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.