Zoro Homepage

Kwikset Juno Polished Brass Passage Door Knob 1-3/4 in.

  • Mfr # 97200-787

  • Zoro # G8671018


product price: $21.15
/ea

Key Features

Standards
ANSI/BHMA Grade 2
Application
Closet, Hall, Door
Type
Door Knob
Series
Juno
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97200-787
Zoro #
G8671018
UPC #
883351469081
Country of Origin
Mexico

Details

Standards
ANSI/BHMA Grade 2
Finish
Polished Brass
Application
Closet, Hall, Door
Type
Door Knob
Series
Juno
Material
Steel
Location Type
Door Mount
Features
Features an adjustable latch to fit all standard door preparations

Description

Step up to designer styles and superior security with Kwikset Signature Series products. Juno's elegant, traditional style blends perfectly with most design styles. This passage knob/lever is best used on interior hall and closet applications where no locking is required. The knob/lever is reversible and mounts on both left and right handed doors. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement. *


  • • Designer style and superior security with this Kwikset Signature Series product
  • • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • • Universal handing; fits both right handed and left handed doors
  • • Latch has 2 interchangeable faceplates; round corner and square corner
  • • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • • Easily installs in minutes with just a screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.