Shop KWIKSET

Powerbolt 240 992400-004 Keypad Electronic Lock, 3 Grade, Zinc, Satin Nickel, KW1 Keyway

  • Mfr # 240CNT15RBP4AL

  • Zoro # G414846888


product price:  $80.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240CNT15RBP4AL
Zoro #
G414846888
UPC #
883351891271
Country of Origin
Taiwan, Province of China

Description

Kwikset Keypad Electronic Lock, Contemporary Design, 3 Grade, Battery Power Source, 1 -Cylinder, Deadbolt Cylinder, KW1 Keyway, Adjustable Backset, Adjustable Latch, 2-1/8 in Cross Bore Diameter, 1 in Edge Bore Diameter, Projection: 1.031 in, 1-3/8 to 1-3/4 in Door Thickness, Turn-Piece Interior Locking, Door Handing: Universal, 12 User Codes, Residential Commercial/Residential, Alarm: Audible, Keypad Included: Yes, Lighted Keypad: Yes, Biometric Lock: No, Zinc, Satin Nickel, Includes: Lock, Latch, Strike, Hardware, Key and Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.