This item is Discontinued.

Kwikset Powerbolt Single Cylinder Lifetime Polished Brass Electronic Deadbolt Featuring SmartKey Security 907 L03 SMT CP

Powerbolt Single Cylinder Lifetime Polished Brass Electronic Deadbolt Featuring SmartKey Security (Discontinued)

  • Mfr # 907 L03 SMT CP
  • Zoro # G509992896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
907 L03 SMT CP
Zoro #
G509992896
UPC #
883351247665
Country of Origin
United States

Description

The Powerbolt touchpad electronic deadbolt is a 1-touch locking motorized deadbolt at a great price. With your personalized code, you can enter your home with the convenience of keyless entry. Powerbolt is easy to install, program and use, and operates on 4 AA batteries. It also features SmartKey Security as the back-up keyway. This single cylinder deadbolt can be locked or unlocked by using the keypad or key from the outside as well as the turn button from the inside. The Lifetime Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement.For use on exterior doors where a secured keyless entry is neededKeyless entry at a valueFeatures SmartKey re-key technology as the back keyway, re-key the lock yourself in seconds in 3 easy stepsKwikset signature series productPolished brass finish2 customizable access codesEasily installs in minutes with just a screwdriver - no hardwiring neededPatented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin and tumbler locksMotorized driven deadbolt for 1-touch lockingRequires 4AA batteries purchased separatelyFits door thickness of 1-3/8 in. to 1-3/4 in.Lifetime mechanical and finish warranty, 1-year electronics warrantySingle cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.