This item is Discontinued.

Kwikset Premis Touchscreen Smart Lock W/ SmartKey W/ RCAL Latch and RCS Strike Satin Nickel Finish 919TRL-15S

Premis Touchscreen Smart Lock W/ SmartKey W/ RCAL Latch and RCS Strike Satin Nickel Finish (Discontinued)

  • Mfr # 919TRL-15S
  • Zoro # G008568561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919TRL-15S
Zoro #
G008568561
UPC #
-
Country of Origin
United States

Description

Kwikset has been the trusted source of locks for generations and is the best choice for Smart Home owners. The Premis is simple to use and effective at keeping your home safe. Lock, unlock and program using a connected device, or use the back lit, encryption protected touchscreen. The ability to create temporary and permanent access codes remotely comes in handy for home repairs, caregivers, neighbors, friends and family. You can even review history and receive updates while you're away. The Premis Smart Home Lock is engineered for security, programmed for your convenience, and is a complement to every front door.The Kwikset Premis Smart Lock is compatible with Apple HomeKit technologywhich allows you to talk to unlock your door using Siri on your iPhone, iPad or iPod touch with iOS 9.3. Use the Apple HomeKit app to set the scene or automate a variety of settings in your home. For example, create a Goodnight Scene that locks the door, lowers the thermostat, and turns off the lights. Initiate your customized scenes with the touch of a button. The smooth design of the Premis is pleasing to the eye and will coordinate with whichever Kwikset handle, lever or knob set you prefer. The Premise is smart, secure, and stylish.You speak. It listens. The Kwikset Premis Touchscreen Smart Lock works with Apple HomeKit technology and responds to Siri, letting you use your iPhone, iPad or iPod touch to talk to unlock your door. Control your lock anywhere, anytime by placing it near an Apple TV.HomeKit requires an iPhone, iPad, or iPod touch with iOS 9.3 or later.Controlling HomeKit-enabled accessories away from home requires an Apple TV 3rd generation or later with Apple TV software 7.0 or later and an iPhone, iPad, or iPod touch with iOS 9.3 or later.For best results, lock should be within 40 feet of an Apple TV for remote capability.Apple TV, iPad, iPhone, iPod, iPod touch and Siri are trademarks of Apple Inc., registered in the U.S. and other countries. HomeKit is a trademark of Apple Inc. The Bluetooth word mark and logos are registered trademarks owned by Bluetooth SIG, Inc. and any use of such marks by Schlage Lock Company, LLC is under license. Easily set up and program the lock Create and delete access codes Check your lock status and lock activity Lock and unlock your door using your phoneThis patent pending feature is used to defeat smudge attacks, where a user code is compromised through the detection of frequently

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.