This item is Discontinued.

Kwikset Privacy Cameron Sn 97300-834

Privacy Cameron Sn (Discontinued)

  • Mfr # 97300-834
  • Zoro # G8642421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97300-834
Zoro #
G8642421
UPC #
883351469531
Country of Origin
Mexico

Details

Item
Cameron Door Knobs
Material
Metal
Mounting
Door Mount
Features
Universal handing, Fits both right handed and left handed doors, For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
Standards
ANSI/BHMA Grade 2
Finish
Polished Brass
Series
Cameron

Description

Step up to designer styles and superior security with Kwikset Signature Series products. Classic lines and enhanced stylsing make Cameron a great choice for many home designs. This privacy knob/lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn piece inside. The outside knob/lever can be unlocked by an emergency key. The crisp clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.