
Privacy Door Lock, Polo, Traditional Design, Knob Handle, Matte Black, Metal, Turn-Piece
Mfr # 300P 514 CP
Zoro # G213757064
product price:Â $21.64
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300P 514 CP
Zoro #
G213757064
UPC #
883351899352
Country of Origin
Mexico
Description
Kwikset Privacy Door Lock, Polo, Traditional Design, Knob Handle, Matte Black, Metal, Turn-Piece Interior Locking, Door Handing: Left, Right, Suitable for: Interior Doors, 1-3/8 to 1-3/4 in Door Thickness, 6-Way Adjustable Latch, Full Lip Round Strike, 2-1/4 in Strike, 1/2 in Throw Length, Projection: 2-7/16 in, 1 in Edge Bore Diameter, 2-1/8 in Cross Bore Diameter, Adjustable Backset, 2-3/8 to 2-3/4 in Backset, 1 x 2-1/4 in Faceplate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.