Push Button Electronic Deadbolt, 1" L
Mfr # HC620-CNT-ZW700-26-SMT-RCALFD-RCS
Zoro # G813780233
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Includes Hardware
Hardware Included
Includes
Adapter Ring, Batteries, Battery Pack, Exterior Assembly, Fasteners, Interior Assembly, Interior Cover, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
Keyway Type
Kwikset KW1
Standards
ANSI/BHMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC620-CNT-ZW700-26-SMT-RCALFD-RCS
Zoro #
G813780233
UPC #
-
Country of Origin
Mexico
Dimensions
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Throw Length
1 in
Faceplate Width
1 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/8 in
Details
Material
Zinc
Includes Hardware
Hardware Included
Includes
Adapter Ring, Batteries, Battery Pack, Exterior Assembly, Fasteners, Interior Assembly, Interior Cover, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
Keyway Type
Kwikset KW1
Standards
ANSI/BHMA
ANSI Grade
2
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
Item
Push Button Electronic Deadbolt
ADA Compliant
No
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Bright Chromium-Plated
Description
Push Button Electronic SmartKey Deadbolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.