Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Deadbolt Strike 3-5/8"

  • Mfr # 83222-029

  • Zoro # G1042649


product price: $9.85
/ea

Key Features

Finish
Satin Nickel
Length
3.6 in
Width
1.25 in
Color
Satin Nickel
Depth (In.)
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83222-029
Zoro #
G1042649
UPC #
042049091854
Country of Origin
China

Dimensions

Length
3.6 in
Width
1.25 in
Depth (In.)
0.1 in

Details

Finish
Satin Nickel
Color
Satin Nickel
Item
Radius Deadbolt Strike 3-5/8"

Description

Radius Deadbolt Strike 3-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.