This item is Discontinued.

Kwikset Redmond Towel Bar 24" 90790-002

Redmond Towel Bar 24" (Discontinued)

  • Mfr # 90790-002
  • Zoro # G1042859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90790-002
Zoro #
G1042859
UPC #
042049627459
Country of Origin
China

Details

Item
Redmond Towel Bar 24"

Description

Redmond Towel Bar 24 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.