This item is Discontinued.

Kwikset Replacement Latch Core, 2-3/8" and 2-3/4" 19833 SA PL 6WAL GR

Replacement Latch Core, 2-3/8" and 2-3/4" (Discontinued)

  • Mfr # 19833 SA PL 6WAL GR
  • Zoro # G2394384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19833 SA PL 6WAL GR
Zoro #
G2394384
UPC #
883351150224
Country of Origin
Mexico

Details

Item
Replacement Latch Core
Finish
Polished Brass
Backset
2 3/8 in and 2 3/4 in
For Use With
Any Kwikset Lever and Knob Locksets
Material
Steel
Standards
ANSI

Description

Replacement Latch Core, Polished Brass Finish, Backset 2 3/8 in and 2 3/4 in, Material Steel, For Use With Any Kwikset Lever and Knob Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.