Zoro Homepage

SGL CYL San Clemente Exterior Handleset

  • Mfr # 818SCELIP-26DS.STRKP

  • Zoro # G1047932


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Series
Signature Series
Handle Length
15.8 in
Width
7.2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818SCELIP-26DS.STRKP
Zoro #
G1047932
UPC #
883352000000
Country of Origin
China

Dimensions

Handle Length
15.8 in
Width
7.2 in
Height
4 in

Details

Item
SGL CYL San Clemente Exterior Handleset
Finish
Satin Chrome
Series
Signature Series
Color
Satin Chrome
Material
Zinc

Description

SGL CYL San Clemente Exterior Handleset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products