Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Singapore Passage Lever

  • Mfr # 720SAL-SQT-514-6AL-RCS

  • Zoro # G908569781


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720SAL-SQT-514-6AL-RCS
Zoro #
G908569781
UPC #
-
Country of Origin
United States

Description

with Square Rose, 6AL Latch and Round Corner Strike in Iron Black
Singapore LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Features:
  • Designer style and superior security with this Kwikset Signature Series product
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch has 2 interchangeable faceplates
  • Round corner and square corner
  • Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
  • Latch has adjustable backset 2 3/8 to 2 3/4 to fit all standard door preparations
  • 1/2 in. latch throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications: Door Prep:
  • Cross Bore 2 1/8 Edge Bore 1 Latch Face 1 x 2 1/4
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 1-3/4 doors standard
  • 2 1/4 doors optional on 720 and 740 models
  • Up to 2 1/8 doors optional on HFL/MIL/LSL/MRL/SYL/SAL
Cylinder:
  • SmartKey Security or Pin & Tumbler
Rose:
  • Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
Faceplate:
  • 1 x 2 1/4. Specify round corner, square corner or drive-in.
Strikes:
  • 2 1/4 full lip
Bolt:
  • 1/2 throw
Door Handing:
  • Specify handing only with inactive levers
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA
UL:
  • Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755 Optional UL 1/3 hour fire rating for all functions
Finishes:
  • 514 - Iron Black
  • 619 - Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.