Shop KWIKSET
See all product information
Create Account
Single Cylinder Deadbolt, 1" L Throw, Zinc
- Mfr # 158-SQT-26-SMT-6AL-STRKP-K3
- Zoro # G112936850
product price:Â
$
60.69
/ea
Key Features
Standards
ANSI/BHMA A156.36
Locking/Unlocking Access - Inside
Thumb Turn
Door Thickness - Maximum
1 3/4 in
ADA Compliant
No
Key Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 158-SQT-26-SMT-6AL-STRKP-K3
- Zoro #
- G112936850
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- ANSI/BHMA A156.36
- Locking/Unlocking Access - Inside
- Thumb Turn
- ADA Compliant
- No
- Key Type
- Keyed Alike
- Application
- Exterior Door
- Includes
- Keys, Latch, Screws, Smartkey Tool, Strike
- Keyway Type
- Kwikset KW1
- Item
- Single Cylinder Deadbolt
- Fire Rating
- 20 min
- Material
- Zinc
- ANSI Grade
- 2
- Locking/Unlocking Access - Outside
- Keyway
- Mortise/Cylindrical
- Cylindrical
- Backset
- 2 3/8 in, 2 3/4 in
- Includes Hardware
- Hardware Included
- Includes Core
- Core Included
- ANSI/BHMA Finish
- Bright Chromium-Plated
- Shell Material
- Zinc
- Traction Material
- Zinc
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Faceplate Height
- 2 1/4 in
- Faceplate Width
- 1 in
- Strike Plate Height
- 3 5/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Width
- 1 1/4 in
- Throw Length
- 1 in
Description
Single Cylinder Deadbolt SmartKey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.