Single Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 660-11P-RCAL-RCS/5303

  • Zoro # G612936831


product price: $31.35
/ea

Key Features

Includes
(2) Strikes, Deadbolt, Keys, Latch, Screws
Locking/Unlocking Access - Outside
Keyway
Keyway Type
Kwikset KW1
Application
Exterior Door
Faceplate Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-11P-RCAL-RCS/5303
Zoro #
G612936831
UPC #
-
Country of Origin
Mexico

Dimensions

Faceplate Height
2 1/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 in
Door Thickness - Maximum
1 3/4 in
Throw Length
1 in
Faceplate Width
1 in
Door Thickness - Minimum
1 3/8 in

Details

Includes
(2) Strikes, Deadbolt, Keys, Latch, Screws
Locking/Unlocking Access - Outside
Keyway
Keyway Type
Kwikset KW1
Application
Exterior Door
Material
Zinc
ADA Compliant
No
ANSI Grade
3
Standards
ANSI/BHMA
Number of Pins
5
Key Type
Keyed Alike
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Inside
Thumb Turn
Mortise/Cylindrical
Cylindrical
Item
Single Cylinder Deadbolt
Includes Hardware
Hardware Included
Includes Core
Core Included
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Round Single Cylinder Deadbolt 660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products