Single Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 916CNT-514-SMT-RCALFD

  • Zoro # G013780217


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Standards
BHMA, UL Certified
Backset
2 3/8 in, 2 3/4 in
Material
Zinc
Mortise/Cylindrical
Cylindrical
Includes
Adapter Ring, Exterior Touchscreen, Fasteners, Interior Assembly, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916CNT-514-SMT-RCALFD
Zoro #
G013780217
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 in
Door Thickness - Maximum
2 in
Throw Length
1 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 3/4 in

Details

Standards
BHMA, UL Certified
Backset
2 3/8 in, 2 3/4 in
Material
Zinc
Mortise/Cylindrical
Cylindrical
Includes
Adapter Ring, Exterior Touchscreen, Fasteners, Interior Assembly, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
Key Type
Not Keyed
Fire Rating
20 min
Includes Hardware
Hardware Included
Keyway Type
Kwikset KW1
ANSI Grade
2
Item
Single Cylinder Deadbolt
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
ANSI/BHMA Finish
Flat Black Coated

Description

Touchscreen Electronic Deadbolt SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.