Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cylinder Deadbolt

  • Mfr # 258-SQT-11P-SMT-6AL-STRKP

  • Zoro # G012936813


product price: $70.99
/ea

Key Features

Mortise/Cylindrical
Cylindrical
Faceplate Width
1 in
Fire Rating
3 hr
Throw Length
1 in
Door Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-SQT-11P-SMT-6AL-STRKP
Zoro #
G012936813
UPC #
-
Country of Origin
Mexico

Dimensions

Faceplate Width
1 in
Throw Length
1 in
Door Thickness - Maximum
1 3/4 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 1/2 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise/Cylindrical
Cylindrical
Fire Rating
3 hr
Standards
ADA, ANSI A117.1, UL
ANSI Grade
1
Item
Single Cylinder Deadbolt
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in

Description

Single Cylinder Deadbolt, Standards ADA, ANSI A117.1, UL, ADA Compliant Yes, Backset 2 3/8 in, 2 3/4 in, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.