
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
971MILSQT-26
Zoro #
G1048623
UPC #
883351836227
Country of Origin
China
Dimensions
Depth
3.6 in
Size
4-4/25" Lever Length; 2-7/25" Projection; 2-5/8" Square Rose
Width
3.8 in
Length
5.6 in
Details
Series
Signature Series
Finish
Bright Chrome
Item
Single Cylinder Interior Milan Trim w/Sq
Material
Zinc
Color
Bright Chrome
Description
Single Cylinder Interior Milan Trim w/Sq
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.