
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
971MILSQT-26D
Zoro #
G1048632
UPC #
883352000000
Country of Origin
China
Dimensions
Depth
3.6 in
Size
4-4/25" Lever Length; 2-7/25" Projection; 2-5/8" Square Rose
Width
3.9 in
Length
5.6 in
Details
Series
Signature Series
Finish
Satin Chrome
Item
Single Cylinder Interior Milan Trim w/Sq
Color
Satin Chrome
Material
Zinc
Description
Single Cylinder Interior Milan Trim w/Sq
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.