This item is Discontinued.

Kwikset SmartCode 888 Touchpad Electronic Deadbolt 888-ZW500-15-SMT-RCAL-RCS

SmartCode 888 Touchpad Electronic Deadbolt (Discontinued)

  • Mfr # 888-ZW500-15-SMT-RCAL-RCS
  • Zoro # G908567428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
888-ZW500-15-SMT-RCAL-RCS
Zoro #
G908567428
UPC #
-
Country of Origin
United States

Description

SmartKey with Z-Wave 500 Chipset, Round Corner Adjustable Latch and Round Corner Strike in Satin Nickel
888 SmartCodeElectronic Deadbolt with Z-Wave TechnologyGet control over your security. Smart locks help you look after your homeeven when you're away.Convenience:
  • 5-Button keypad with one-touch locking
  • Motorized deadbolt enables true remote locking & unlocking
  • Tapered deadbolt design permits misaligned doors to lock & unlock with ease
  • Features SmartKey Re-Key Technology with BumpGuard Protection
Customizable Features:
  • Auto re-lock 30 seconds after unlocking - ON/OFF
  • Interior LED locked/unlocked status - ON/OFF
  • Audible feedback - ON/OFF
Security:
  • 30 user access code capacity, 48 digit code length
  • MasterCode feature for improved user code management
  • 128-bit Advanced Encryption Standard AES communication
  • Meets BHMA Grade 3 deadbolt operational and security standards
  • Drill and pick resistant backup keyway with BumpGuard protection
  • Incorrect code protection with audible alarm
  • Audit trail logging stores access history in the lock memory
  • Date/time scheduled user access control
Wireless Communication:
  • Z-Wave 500 wireless technology
  • RF Operation: 908.42 MHz US
  • Range: Tyical 160ft or more line of sight
Electronic Compliance:
  • Z-Wave Plus
  • FCC Part 15
  • Industry Canada
  • Australia-New Zealand
Electrical Specifications: Input Power:
  • 6V
  • 4 x AA alkaline batteries
Mechanical Specifications: Door Prep:
  • 2 1/8 diameter face hole & 1 diameter latch hole
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 1 3/4 automatic adjustment
Faceplates:
  • 1 x 2 1/4 round corner standard
Strikes:
  • Round corner strike 2 3/4 x 2 1/8
Latch:
  • Round corner adjustable 2 3/8 x 2 3/4
Bolt:
  • 1 throw, steel deadbolt
Door Handing:
  • Reversible
Cylinder:
  • SmartKey Security
Environmental Specifications: Temperature Range:
  • Exterior:
    • -40°F to 150°F
  • Interior:
    • 32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.