Zoro Homepage

T Strike

  • Mfr # 83028-024

  • Zoro # G1050784


product price: $8.75
/ea

Key Features

Finish
Bright Brass
Length
2.75 in
Width
1.85 in
Color
Bright Brass
Depth (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83028-024
Zoro #
G1050784
UPC #
042049281828
Country of Origin
China

Dimensions

Length
2.75 in
Width
1.85 in
Depth (In.)
0.25 in

Details

Finish
Bright Brass
Color
Bright Brass
Item
T Strike

Description

T Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.