Trafford Lever Interior Dummy Handleset Trim Venetian Bronze Finish

  • Mfr # 968TDL-11P

  • Zoro # G515628895


product price:  $87.79
/ea
Free Shipping & Returns

Key Features

Color
Venetian Bronze
Series
Signature Series
Material
Zinc
Finish
Venetian Bronze
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
968TDL-11P
Zoro #
G515628895
UPC #
883351921695
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4 in
Length
6 in

Details

Color
Venetian Bronze
Series
Signature Series
Material
Zinc
Finish
Venetian Bronze

Description

Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.