
Tustin Lever Interior Single Cylinder Handleset Trim, Bright Polished Chrome
Mfr # 966TNLLH-26
Zoro # G908666862
product price:Â $80.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966TNLLH-26
Zoro #
G908666862
UPC #
883351665629
Country of Origin
United States
Description
Tustin Lever Left Hand Interior Single Cylinder Handleset Trim in Polished Chrome
Tustin LeverKwikset Signature SeriesTustin's fashionable wave silhouette is the perfect complement to homes with inspired style.Features:
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Tustin LeverKwikset Signature SeriesTustin's fashionable wave silhouette is the perfect complement to homes with inspired style.Features:
- Reversible Lever Fits Both Left and Right Handed Doors
- Concealed Screws
- Elegant Wave Styling and Decorative Rose
- ANSI BHMA Grade 2 Certified
- Cross Bore 2-1/8
- Edge bore 1
- Adjustable 2-3/8 or 2-3/4
- UL functions 2-3/4 standard
- or 2-3/8 optional
- 1-3/8 - 1-3/4 Doors standard.
- 2-1/4 doors optional on 720 and 740 functions only.
- SmartKey Security or Pin And Tumbler
- 1 x 2-1/4 Specify round corner, square corner or drive-in.
- 2-1/4 Full lip.
- Specify round corner or square corner.
- Other options available.
- 1/2 Throw
- Reversible for both Left and Right handed doors.
- Specify handing only with Inactive and Interior Pack levers.
- Grade 2 Certified
- Functions 720 and 788 satisfy section 4. 13. 9 ADA requirement.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 755
- Optional UL 1/3 hour fire rating for all functions.
- Polished Brass - 3
- Antique Brass - 5
- Venetian Bronze - 11P
- Satin Nickel - 15
- Antique Nickel - 15A
- Polished Chrome - 26
- Satin Chrome - 26D
- Iron Black - 514
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.