Tylo Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Satin Nickel Finis
- Mfr # 400T-15S
- Zoro # G604862421
product price:Â
$
28.75
/ea
Key Features
Material
Zinc
Strike Type
Round Corner Full Lip Strike
Keyway Type
Kwikset SmartKey Keyway
Lockset Function
Entry
Series
Kwikset Security Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400T-15S
- Zoro #
- G604862421
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Satin Nickel
- Material
- Zinc
- Strike Type
- Round Corner Full Lip Strike
- Keyway Type
- Kwikset SmartKey Keyway
- Lockset Function
- Entry
- Series
- Kwikset Security Series
- Number of Pins
- 5 Pin
- Backset
- Adjustable Backset
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
Description
Kwikset 400T-15SV1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.