Zoro Homepage

Tylo Polished Brass Bed/Bath Door Knob

  • Mfr # 300T3SCALSCSV1

  • Zoro # G208578186


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300T3SCALSCSV1
Zoro #
G208578186
UPC #
883351635547
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 70-years and has become synonymous with security, peace of mind, style and innovation. The classic design of Tylo is at home in any decor. Its style lends a graceful finish to any door. This privacy knob/lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn piece inside. The outside knob/lever can be unlocked by an emergency key. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement.
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Universal handing, fits both right handed and left handed doors
  • Latch has square corner faceplate
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.