Tylo Satin Nickel Bed/Bath Featuring Microban Antimicrobial Technology Door Knob

  • Mfr # 300T 15 6AL RCS V1

  • Zoro # G221914060


product price:  $35.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300T 15 6AL RCS V1
Zoro #
G221914060
UPC #
883351635684
Country of Origin
United States

Description

Tylo KnobFeaturing SmartKey Great hardware can transform the look of your home.With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Edge Bore 1".Backset:Adjustable 2-3/8" or 2-3/4".Door Thickness:1-3/8" to 1-3/4" standard, 2 1/4" doors optional on 200 and 400 functions only Cylinder:SmartKey or Traditional 5-pin Pin & Tumbler Faceplates:1" x 2-1/4" Specify round corner or square corner.Also available as drive-in latch.Strikes:2-1/4" full lip.Specify round corner or square corner.Other options available.Bolt:1/2" throw.Door Handing:Reversible for right or left hand doors.ANSI/BHMA:A156.2 Grade(all functions except 488)Functions: 200 Passage/Hall/Closet:Both knobs always free.300 Privacy/Bed/Bath:Both knobs locked or unlocked by turnbutton inside.Unlocked by emergency key outside 400 Keyed Entry:Both knobs locked or unlocked by key outside or turnbutton inside.401 Keyed Entry, Free Interior:Outside locked or unlocked by key outside or turn button inside.Inside always free.488 Half Dummy Trim, Surface Mounted:For doors where only a pull is required.No operation.Finishes:Polished Brass - 3Antique Brass - 5Satin Nickel - 15Polished Chrome - 26Satin Chrome - 26D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.