Shop All Classroom Furniture
Kydz Suite
1580JCTWW 53'' x 2 1/2'' x 24 1/2'' Write-n-Wipe Upper Deck Divider
Mfr # 5311580TWW
Zoro # G311673921
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kydz Suite
- MFR # 5311580TWW
- Zoro # G311673921
- Country of Origin China
- Category Classroom Furniture
Description
Create a fun and engaging area with this KYDZ Suite 1580JCTWW 53'' x 2 1/2'' x 24 1/2'' Write-n-Wipe upper deck divider. This divider can help transform any area into an interactive space where imaginations and creativity can soar. It features a unique dual-sided Write-n-Wipe surface for kids to draw write or practice spelling on. When the day is done their art work can be wiped clean for a fresh start the next day. This divider is designed to sit atop Jonti-Craft storage units and attach to KYDZ Suite hubs sold separately to help create designated spaces and define borders for children to play safely and have fun.This product is built with a wide range of features for safety and durability. The KYDZSafe design's rounded edges allow for play without worrying about sharp corners or pinched fingers. Built to withstand the wear and tear of everyday use this item boasts a KYDZStrong construction of hard maple which is 50% stronger than soft maple. Additionally the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots. Plus rubber feet on the bottom of this divider protect your other units from scratches and scuffs.KYDZ Suite by Jonti-Craft allows you to build and customize play-areas for your establishment. Kid-approved and built to last KYDZ Suite pieces define clear borders while creating a place for creativity and fun to take place. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 53''Depth: 2 1/2''Height: 24 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Down Alternative Solid/Stripe Reversible Comforter, Taupe, King (GPKI175015)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Steel, Unpadded, PK4 (203)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- ORE INTERNATIONAL Ore International R597 - 4 4 Tier Metal Book Shelf - Black (R597-4)
- Kydz Suite Office & School Tables