This item is Discontinued.

Kyocera 11.00MM COOLANT DRILL 10XD-KTX-XV 865-4331AG5630

11.00MM COOLANT DRILL 10XD-KTX-XV (Discontinued)

  • Mfr # 865-4331AG5630
  • Zoro # G9907600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865-4331AG5630
Zoro #
G9907600
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.00 mm
Shank Dia.
15/32 in
Overall Length
200.00 mm
Flute Length
5 5/8 in
Maximum Drilling Depth
4 21/64 in
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Drill Length Class
Extra Long
Shank Length
2 1/64 in

Details

Item
Extra Long Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.4331
Drill Bit Finish
AlTiN Nano
Drill Bit Point Angle
135 Degrees
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Six Facet
Application
Metalworking
Coolant Through
Yes
Flute Type
Spiral
Grade
Sub Micron Grain Carbide
Shank Type - Machining
Straight
List Number
865
Standards
Not Rated
Finish - Machining
AlTiN
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Material - Machining
Carbide
Primary Material Application ISO Code
H, M, P, S
Series
865 HYDROS
Spiral Direction
Right Hand
Measurement System
Metric
Material Grade - Machining
Sub Micron
Number of Coolant Holes
2
Web Construction
Split
Web Thinning
X-Thinned
Drill Bit Point Type
6 Facet Point

Description

Extra Long Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 135 Degrees , 6 Facet Point, Carbide, AlTiN, Material Grade - Machining Sub Micron, Maximum Drilling Depth 4 21/64 in, Metric, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.