This item is Discontinued.

Kyocera 3.00MM COOLANT DRILL 10XD-KTX-XV 865-1181AG1535

3.00MM COOLANT DRILL 10XD-KTX-XV (Discontinued)

  • Mfr # 865-1181AG1535
  • Zoro # G9201440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865-1181AG1535
Zoro #
G9201440
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.00 mm
Shank Dia.
7/64 in
Overall Length
90.00 mm
Flute Length
1 17/32 in
Maximum Drilling Depth
1 11/64 in
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Drill Length Class
Extra Long
Shank Length
1 15/16 in

Details

Item
Extra Long Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN Nano
Decimal Equivalent
0.1181
Drill Bit Point Angle
135 Degrees
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral
Shank Type - Machining
Straight
List Number
865
Application
Metalworking
Grade
Sub Micron Grain Carbide
Coolant Through
Yes
Standards
Not Rated
Material - Machining
Carbide
Finish - Machining
AlTiN
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Primary Material Application ISO Code
H, M, P, S
Series
865 HYDROS
Measurement System
Metric
Drill Bit Point Type
6 Facet Point
Material Grade - Machining
Sub Micron
Web Thinning
X-Thinned
Web Construction
Split
Spiral Direction
Right Hand
Number of Coolant Holes
2
Point type
Six Facet

Description

Extra Long Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 135 Degrees , 6 Facet Point, Carbide, AlTiN, Material Grade - Machining Sub Micron, Maximum Drilling Depth 1 11/64 in, Metric, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.