This item is Discontinued.

Kyocera 3.50MM COOLANT DRILL 10XD-KTX-XV 865-1378AG1791

3.50MM COOLANT DRILL 10XD-KTX-XV (Discontinued)

  • Mfr # 865-1378AG1791
  • Zoro # G9201608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865-1378AG1791
Zoro #
G9201608
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.50 mm
Shank Dia.
5/32 in
Overall Length
90.00 mm
Flute Length
1 25/32 in
Maximum Drilling Depth
1 3/8 in
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Drill Length Class
Extra Long
Shank Length
1 43/64 in

Details

Item
Extra Long Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN Nano
Decimal Equivalent
0.1378
Drill Bit Point Angle
135 Degrees
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral
Coolant Through
Yes
Shank Type - Machining
Straight
Application
Metalworking
List Number
865
Grade
Sub Micron Grain Carbide
Point Type
Six Facet
Standards
Not Rated
Material - Machining
Carbide
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Finish - Machining
AlTiN
Series
865 HYDROS
Drill Bit Point Type
6 Facet Point
Measurement System
Metric
Number of Coolant Holes
2
Web Thinning
X-Thinned
Spiral Direction
Right Hand
Material Grade - Machining
Sub Micron
Web Construction
Split

Description

Extra Long Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 135 Degrees , 6 Facet Point, Carbide, AlTiN, Material Grade - Machining Sub Micron, Maximum Drilling Depth 1 3/8 in, Metric, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.