This item is Discontinued.

Kyocera 4.00MM COOLANT DRILL 10XD-KTX-XV 865-1575AG2047

4.00MM COOLANT DRILL 10XD-KTX-XV (Discontinued)

  • Mfr # 865-1575AG2047
  • Zoro # G9201720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865-1575AG2047
Zoro #
G9201720
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.00 mm
Shank Dia.
5/32 in
Overall Length
100.00 mm
Flute Length
2 3/64 in
Maximum Drilling Depth
1 9/16 in
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Shank Length
1 51/64 in
Drill Length Class
Extra Long

Details

Item
Extra Long Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1575
Drill Bit Finish
AlTiN Nano
Drill Bit Point Angle
135 Degrees
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
List Number
865
Coolant Through
Yes
Shank Type - Machining
Straight
Flute Type
Spiral
Grade
Sub Micron Grain Carbide
Application
Metalworking
Standards
Not Rated
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, M, P, S
Material - Machining
Carbide
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Series
865 HYDROS
Material Grade - Machining
Sub Micron
Drill Bit Point Type
6 Facet Point
Spiral Direction
Right Hand
Web Thinning
X-Thinned
Measurement System
Metric
Web Construction
Split
Number of Coolant Holes
2
Point type
Six Facet

Description

Extra Long Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 135 Degrees , 6 Facet Point, Carbide, AlTiN, Material Grade - Machining Sub Micron, Maximum Drilling Depth 1 9/16 in, Metric, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.