This item is Discontinued.

Kyocera 4.60MM COOLANT DRILL 10XD-KTX-XV 865-1811AG2354

4.60MM COOLANT DRILL 10XD-KTX-XV (Discontinued)

  • Mfr # 865-1811AG2354
  • Zoro # G9201781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865-1811AG2354
Zoro #
G9201781
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.60 mm
Shank Dia.
15/64 in
Overall Length
110.00 mm
Flute Length
2 11/32 in
Maximum Drilling Depth
1 51/64 in
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Drill Length Class
Extra Long
Shank Length
1 7/8 in

Details

Item
Extra Long Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN Nano
Decimal Equivalent
0.1811
Drill Bit Point Angle
135 Degrees
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral
Point Type
Six Facet
Application
Metalworking
Grade
Sub Micron Grain Carbide
Shank Type - Machining
Straight
List Number
865
Coolant Through
Yes
Standards
Not Rated
Primary Material Application ISO Code
H, M, P, S
Material - Machining
Carbide
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Finish - Machining
AlTiN
Series
865 HYDROS
Number of Coolant Holes
2
Spiral Direction
Right Hand
Web Construction
Split
Measurement System
Metric
Material Grade - Machining
Sub Micron
Drill Bit Point Type
6 Facet Point
Web Thinning
X-Thinned

Description

Extra Long Drill Bit, Drill Bit Size 4.60 mm, Drill Bit Point Angle 135 Degrees , 6 Facet Point, Carbide, AlTiN, Material Grade - Machining Sub Micron, Maximum Drilling Depth 1 51/64 in, Metric, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.