This item is Discontinued.

Kyocera 5/32 in TiAlN Finish, Spiral Flute 160-1563AG781

5/32 in TiAlN Finish, Spiral Flute (Discontinued)

  • Mfr # 160-1563AG781
  • Zoro # G9203918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160-1563AG781
Zoro #
G9203918
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/32 in
Depth:Dia. Ratio
3xD
Overall Length
2 1/2 in
Shank Dia.
3/16 in
Flute Length
49/64 in
Sizes Included
5/32"
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Drill Diameter Tolerance
+0.00016 in /+0.00063 in
Maximum Drilling Depth
15/32 in

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.1562
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Spiral
Number of Flutes
2
Application
Metalworking
Cutting Direction
Right Hand
Coolant Through
No
List Number
160
Grade
Micrograin
Point Type
6 Facet
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P, S
Material - Machining
Carbide
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Standards
Not Rated
Series
160 ORION
Drill Bit Point Type
6 Facet Point
Spiral Direction
Right Hand
Web Construction
Split
Web Thinning
X-Thinned
Material Grade - Machining
Sub Micron

Description

Screw Machine Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 142 Degrees , 6 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1562

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.