Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165-2165AG1083
Zoro #
G9203769
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
5.50 mm
Overall Length
70.00 mm
Flute Length
1 5/64 in
Shank Dia.
15/64 in
Depth:Dia. Ratio
3xD
Sizes Included
5.50mm
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
5/8 in
Drill Length Class
Screw Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 142 Degrees , 6 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2165
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.