Zoro Homepage
This item is Discontinued.
Kyocera 8.40MM COOLANT DRILL 10XD-KTX-XV 865-3307AG4299

8.40MM COOLANT DRILL 10XD-KTX-XV (Discontinued)

  • Mfr # 865-3307AG4299
  • Zoro # G9202070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865-3307AG4299
Zoro #
G9202070
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
8.40 mm
Shank Dia.
25/64 in
Overall Length
160.00 mm
Flute Length
4 19/64 in
Maximum Drilling Depth
3 19/64 in
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Drill Length Class
Extra Long
Shank Length
1 53/64 in

Description

Extra Long Drill Bit, Drill Bit Size 8.40 mm, Drill Bit Point Angle 135 Degrees , 6 Facet Point, Carbide, AlTiN, Material Grade - Machining Sub Micron, Maximum Drilling Depth 3 19/64 in, Metric, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.