
A06MSTLPR18AE Right-Hand
Mfr # A06MSTLPR18AE
Zoro # G001915737
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Finish
PVD
Min. Bore
0.4803 in
Material
Steel
Series
DYNB
Left/Right Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06MSTLPR18AE
Zoro #
G001915737
UPC #
-
Country of Origin
United States
Details
Item
A06MSTLPR18AE Right-Hand
Finish
PVD
Min. Bore
0.4803 in
Material
Steel
Series
DYNB
Left/Right Hand
Right-Hand
Insert Shape
60 Degree Triangle
Application
Boring,Internal Facing
Type
Excellent Bar
Description
A06MSTLPR18AE Right-Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.