Zoro Homepage

A08MSTLPR2AE Right-Hand

  • Mfr # A08MSTLPR2AE

  • Zoro # G801915760


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Finish
PVD
Left/Right Hand
Right-Hand
Min. Bore
0.5799 in
Insert Shape
60 Degree Triangle
Application
Boring,Internal Facing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A08MSTLPR2AE
Zoro #
G801915760
UPC #
-
Country of Origin
United States

Details

Item
A08MSTLPR2AE Right-Hand
Finish
PVD
Left/Right Hand
Right-Hand
Min. Bore
0.5799 in
Insert Shape
60 Degree Triangle
Application
Boring,Internal Facing
Series
DYNB
Material
Steel
Type
Excellent Bar

Description

A08MSTLPR2AE Right-Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.