Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A10RSVPBR2AE Right-Hand

  • Mfr # A10RSVPBR2AE

  • Zoro # G101915767


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Min. Bore
0.9803 in
Insert Shape
35 Degree Diamond
Type
Excellent Bar
Application
Copying,Undercutting
Left/Right Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10RSVPBR2AE
Zoro #
G101915767
UPC #
-
Country of Origin
United States

Details

Item
A10RSVPBR2AE Right-Hand
Min. Bore
0.9803 in
Insert Shape
35 Degree Diamond
Type
Excellent Bar
Application
Copying,Undercutting
Left/Right Hand
Right-Hand
Material
Steel
Series
DYNB

Description

A10RSVPBR2AE Right-Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.