
A12SSCLPR3AE Right-Hand
Mfr # A12SSCLPR3AE
Zoro # G701915754
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
Insert Shape
80 Degree Diamond
Type
Excellent Bar
Application
Boring,Internal Facing
Left/Right Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12SSCLPR3AE
Zoro #
G701915754
UPC #
-
Country of Origin
United States
Details
Item
A12SSCLPR3AE Right-Hand
Finish
Uncoated
Insert Shape
80 Degree Diamond
Type
Excellent Bar
Application
Boring,Internal Facing
Left/Right Hand
Right-Hand
Series
DYNB
Material
Steel
Min. Bore
0.8248 in
Description
A12SSCLPR3AE Right-Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.