Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A25SSDUCR1132AE Right-Hand

  • Mfr # A25SSDUCR1132AE

  • Zoro # G401915764


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Application
Copying
Left/Right Hand
Right-Hand
Type
Excellent Bar
Min. Bore
1.2598 in
Insert Shape
55 Degree Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A25SSDUCR1132AE
Zoro #
G401915764
UPC #
-
Country of Origin
United States

Details

Item
A25SSDUCR1132AE Right-Hand
Application
Copying
Left/Right Hand
Right-Hand
Type
Excellent Bar
Min. Bore
1.2598 in
Insert Shape
55 Degree Diamond
Material
Steel
Series
DYNB

Description

A25SSDUCR1132AE Right-Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.