This item is Discontinued.

Kyocera Ball End Mill, Carbide, 0.0150"Milling dia 1645-0150L128

Ball End Mill, Carbide, 0.0150"Milling dia (Discontinued)

  • Mfr # 1645-0150L128
  • Zoro # G1213060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645-0150L128
Zoro #
G1213060
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0150"
Length of Cut
1/32 in
Shank Dia.
1/8 in
Neck Length
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0150"
Neck Dia.
0 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Item
Ball End Mill
Hardened (H) Compatibility
Yes
List Number
1645
Finish
AlTiN
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin

Description

Ball End Mill, AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.