This item is Discontinued.

Kyocera Ball End Mill, Carbide, 0.0200"Milling dia 1725-0200L160

Ball End Mill, Carbide, 0.0200"Milling dia (Discontinued)

  • Mfr # 1725-0200L160
  • Zoro # G1202910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725-0200L160
Zoro #
G1202910
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0200"
Length of Cut
5/32 in
Shank Dia.
1/8 in
Milling Dia.
0.0200"
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
Steel (P) Compatibility
Yes
Finish
AlTiN
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
1725
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Material Grade - Machining
Micrograin
Finish - Machining
AlTiN

Description

Ball End Mill, AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.