This item is Discontinued.

Kyocera Ball End Mill, Carbide, 0.0200"Milling dia 1845-0200L200

Ball End Mill, Carbide, 0.0200"Milling dia (Discontinued)

  • Mfr # 1845-0200L200
  • Zoro # G1194921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1845-0200L200
Zoro #
G1194921
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0200"
Length of Cut
1/32 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Dia.
1/64 in
Neck Length
3/16 in
Milling Dia.
0.0200"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Shank Type
Straight
List Number
1845
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish
AlTiN
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Material Grade - Machining
Micrograin
Finish - Machining
AlTiN

Description

Ball End Mill, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.