This item is Discontinued.

Kyocera Ball End Mill, Carbide, 0.0300"Milling dia 1845-0300L300

Ball End Mill, Carbide, 0.0300"Milling dia (Discontinued)

  • Mfr # 1845-0300L300
  • Zoro # G1195043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1845-0300L300
Zoro #
G1195043
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0300"
Length of Cut
1/16 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Length
9/32 in
Neck Dia.
1/64 in
Milling Dia.
0.0300"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Item
Ball End Mill
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
1845
End Mill Application
Roughing/Finishing
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish
AlTiN
Super Alloy (S) Compatibility
Yes
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin

Description

Ball End Mill, AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.