This item is Discontinued.

Kyocera Ball End Mill, Carbide, 0.0625"Milling dia 1845-0625L590

Ball End Mill, Carbide, 0.0625"Milling dia (Discontinued)

  • Mfr # 1845-0625L590
  • Zoro # G1226360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1845-0625L590
Zoro #
G1226360
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0625"
Length of Cut
3/16 in
Shank Dia.
1/8 in
Milling Dia.
0.0625"
Neck Dia.
3/64 in
Neck Length
9/16 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Finish
AlTiN
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
No
List Number
1845
Item
Ball End Mill
Shank Type
Straight
Material Grade - Machining
Micrograin
Finish - Machining
AlTiN

Description

Ball End Mill, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.