This item is Discontinued.

Kyocera Ball End Mill, Carbide, 0.2500"Milling dia 1835-2500D375

Ball End Mill, Carbide, 0.2500"Milling dia (Discontinued)

  • Mfr # 1835-2500D375
  • Zoro # G1185103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1835-2500D375
Zoro #
G1185103
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
3/8 in
Shank Dia.
1/4 in
Overall Length
2.5 in
Milling Dia.
0.2500"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
List Number
1835
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Finish
DLC
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Item
Ball End Mill
Shank Type
Straight
Finish - Machining
DLC
Material Grade - Machining
Micrograin

Description

Ball End Mill, DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.