This item is Discontinued.

Kyocera Ball End Mill, Carbide, 1.00mm Milling dia 1845-0394L394

Ball End Mill, Carbide, 1.00mm Milling dia (Discontinued)

  • Mfr # 1845-0394L394
  • Zoro # G1226272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1845-0394L394
Zoro #
G1226272
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
3 in
Shank Dia.
3.00 mm
Milling Dia.
1.00mm
Neck Length
10.00 mm
Overall Length
50.00 mm
Neck Dia.
0.94 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Finish
AlTiN
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
1845
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin

Description

Ball End Mill, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.