Boring Bar, Negative Rake, Leftt-Hand
Mfr # A25RDCLNL1232
Zoro # G401774309
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Type
Steel Shank
Min. Bore
1.2598 in
Application
Boring,Internal Facing
Insert Shape
80 Degree Diamond
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A25RDCLNL1232
Zoro #
G401774309
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Boring Bar
Type
Steel Shank
Min. Bore
1.2598 in
Application
Boring,Internal Facing
Insert Shape
80 Degree Diamond
Material
Steel
Series
DBCB
Left/Right Hand
Left-Hand
Description
Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.